
Spot One Light Chestnut
Item #: 8622
Cat #: 9313-40
UPC: 785652931307
Documents & Guides
Sea Gull Lighting; Landscape Accent Light; Ambiance; Spot; Wattage: 75 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Par30; Number Of Lamps: 1; Fixture Finish:chestnut Body, Chestnut Gasket, Clear Tempered Shade; Fixture Material: Die Castaluminum Body, Silicone Rubber Gasket, Glass Diffuser; Width: 5-1/4 In; Height:7 In, 15-1/2 In With Chain; Wire Length: 36 In (black); *Lamp Sold Separately*
Sign In or Register to view pricing and more.
No associated products found.
Overview
Sea Gull Lighting; Landscape Accent Light; Ambiance; Spot; Wattage: 75 Wtt; Voltage Rating: 120 V; Lamp Type: Medium Par30; Number Of Lamps: 1; Fixture Finish:chestnut Body, Chestnut Gasket, Clear Tempered Shade; Fixture Material: Die Castaluminum Body, Silicone Rubber Gasket, Glass Diffuser; Width: 5-1/4 In; Height:7 In, 15-1/2 In With Chain; Wire Length: 36 In (black); *Lamp Sold Separately*
Also known as: 785652931307, 9313-40
Specifications
Wattage: | 75 |
Wattage: | 75 |
Customer Reviews
No reviews for this product
(0)