12.5W PAR30L LED Lamp, 30K

Item #: 862103

Cat #: 12.5PAR30L/F25-3000-DIM-SO

UPC: 046677454678

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 12.5 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 45467-8. 75W Equivalent. * * Energy Star * *

Overview

LED Lamp, Dimmable, 12.5 Watt, 120 Volt, Bulb: PAR30L, Base: Medium Screw (E26), Lumens: 900, CRI: 80, Color Temperature: 3000K, Beam Angle: 25°, Rated Average Life: 45,000 Hrs. *Philips Part # 45467-8. 75W Equivalent. * * Energy Star * *
Philips LED Single Optic 12.5 watt PAR30L Lamps with AirFlux Technology improve the shopping experience with superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.
Also known as: 046677454678, 12.5PAR30L/F25-3000-DIM-SO

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: PAR30L (Sealed Beam Long)
Volts AC: 120
Color Rendering Index (CRI): 80
Lumens: 900
Wattage: 12.500
Light Technology: LED
Dimmable: Yes
Angle: 25°
Color Temperature: 3000 (Warm White)
Shape: PAR30L (Sealed Beam Long)
Color Rendering Index (CRI): 80
Wattage: 12.500
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 900
Light Technology: LED
Angle: 25°

Customer Reviews

No reviews for this product
(0)