ONE WAY ROD LEVER

Item #: 86209

Cat #: 802T-W8

UPC: 781180831560

Documents & Guides
AB 802T-W8 ONE WAY ROD LEVER
Sign In or Register to view pricing and more.

No associated products found.

Overview

AB 802T-W8 ONE WAY ROD LEVER
Also known as: 781180831560, 802T-W8

Specifications

Width: 60 in
Depth: 24 in
Height: 60 in
Color: Gray
Type: Two Door, Hinged Cover, Floor Standing
Mounting: Floor
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 60 in
Height: 60 in
Type: Two Door, Hinged Cover, Floor Standing
Material: Steel
Depth: 24 in
Color: Gray
Mounting: Floor
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)