SW UNFUSED HD 100A STAINLESS/INTERLOCK

Item #: 862042

Cat #: HU363DSEI

UPC: 785901078012

Sign In or Register to view pricing and more.
Documents & Guides
SW UNFUSED HD 100A STAINLESS/INTERLOCK

Overview

SW UNFUSED HD 100A STAINLESS/INTERLOCK
Also known as: 785901078012, HU363DSEI

Specifications

Poles: 3
Amps: 100
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Poles: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 100
Volts AC: 600

Customer Reviews

No reviews for this product
(0)