Eaton definite purpose contactor

Item #: 861953
Cat #: C25DND2301R
UPC: 782116307982
Sign In or Register to view pricing and more.
Documents & Guides
Eaton definite purpose contactor, Mounting plate, Quick, 30A, Pressure plate quick connect (side-by-side), 24 Vdc, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Two-pole, Global listed,D1, Screw, Non-reversing

Overview

Eaton definite purpose contactor, Mounting plate, Quick, 30A, Pressure plate quick connect (side-by-side), 24 Vdc, Open with metal mounting plate, 15-50A, two- and three-pole, 30A, Contactor, Two-pole, Global listed,D1, Screw, Non-reversing
Definite purpose contactors and starters are electrically operated switching devices specifically designed for the heating, ventilation, air conditioning and refrigeration (HVAC) industry.
Also known as: 782116307982, C25DND2301R

Specifications

Volts DC Control: 24
Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Volts DC Control: 24
Mounting: Surface
Amps: 30
Poles: 2
Phase: 1
Volts AC: 600

Customer Reviews

No reviews for this product
(0)