Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 3 Mag, 6000

Item #: 861945

Cat #: VPL-B0753M-PK12AA

UPC: 885630707297

Sign In or Register to view pricing and more.
Documents & Guides
Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 3 Mag, 6000 RPM, Multi Turn

Overview

Kinetix Low Inertia Servo, 480 V AC, 75 mm Bolt Circle, 3 Mag, 6000 RPM, Multi Turn
Kinetix® VPL low inertia servo motors from Allen-Bradley® deliver dynamic performance, allow efficient system sizing, and feature low-inertia rotors. Catalog item VPL-B0753M-PK12AA from Rockwell Automation® is a 480 V AC Kinetix VPL low inertia servo motor with 75 mm bolt circle frame size. It is 6000 RPM rated speed. And it has three magnet stacks, multi-turn encoder, keyless shaft, SpeedTEC® right angle DIN, and IEC metric mounting flange.Allen-Bradley and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630707297, VPL-B0753M-PK12AA

Specifications

Type: Servo Motor
Type: Servo Motor

Customer Reviews

No reviews for this product
(0)