Load Center, Main Breaker, 200A, 30/30, 120/240VAC, 65kAIC, NEMA 3R , PON

Item #: 861929

Cat #: QO130M200PRB

UPC: 785901229001

Load Center, Main Breaker, 200 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R, Plug-On-Neutral
Sign In or Register to view pricing and more.

Overview

Load Center, Main Breaker, 200 Amp, 30 Space 30 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 3R, Plug-On-Neutral
Square D™;Load Centers, Industry leading offer since 1955, QO Load Centers feature compatibility with QO ¾” circuit breakers with Visi-Trip, shielded tin-plated copper bus bars, backed-out neutral terminal screws, Plug-on Neutral solution for all the Load Centers of 12 spaces and above, fully convertible mains and top or bottom feed, among other innovative and high quality characteristics.
Also known as: 785901229001, QO130M200PRB

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Circuits: 30
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Type: Main Breaker
Family / Style: QO
Standards: California Proposition 65
Interrupt Rating AC: 65 kA
Amps: 200
Circuits: 30
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)