This product may not be available in all locations.
2
more
QO PLUG-ON NEUT LC N3R 1PH ML 240V 225A
Item #: 861926
Cat #: QO142L225PGRB
UPC: 785901233657
Sign In or Register to view pricing and more.
Documents & Guides
QO PLUG-ON NEUT LC N3R 1PH ML 240V 225A
Overview
QO PLUG-ON NEUT LC N3R 1PH ML 240V 225A
Also known as: 785901233657, QO142L225PGRB
Specifications
Family / Style: | QO |
Amps: | 225 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Standards: | California Proposition 65 |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)