This product may not be available in all locations.

SQD QO130L200PGRB QO PLUG-ON NEUT
Item #: 861924
Cat #: QO130L200PGRB
UPC: 785901103912
Documents & Guides
SQD QO130L200PGRB QO PLUG-ON NEUT LC N3R 1PH ML 240V 200A
Sign In or Register to view pricing and more.
No associated products found.
Overview
SQD QO130L200PGRB QO PLUG-ON NEUT LC N3R 1PH ML 240V 200A
Also known as: 785901103912, QO130L200PGRB
Specifications
Amps: | 200 |
Family / Style: | QO |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)