This product may not be available in all locations.
2
more

QO PLUG-ON NEUT LC N3R 1 PH ML 240V 125A
Item #: 861923
Cat #: QO124L125PGRB
UPC: 785901101383
Documents & Guides
QO PLUG-ON NEUT LC N3R 1 PH ML 240V 125A
Sign In or Register to view pricing and more.
No associated products found.
Overview
QO PLUG-ON NEUT LC N3R 1 PH ML 240V 125A
Also known as: 785901101383, QO124L125PGRB
Specifications
Amps: | 125 |
Family / Style: | QO |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Standards: | California Proposition 65 |
Family / Style: | QO |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)