16/2 AWG, FPLR/CL2R, Non-Plenum, Riser, Shielded, Fire Alarm Cable

Item #: 861912

Cat #: 57560002

UPC: 032886881152

Sign In or Register to view pricing and more.
Documents & Guides
Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.172", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.

Overview

Fire Alarm Cable, 16 AWG, 2-Conductor, FPLR/CL2R, Non-Plenum, Riser, Shielded, Solid Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.172", Conductor Colors: Black, Red. Jacket Color: Red, Reel Length: 1000 ft.
Also known as: 032886881152, 57560002

Specifications

Color: Red
Volts AC: 300
Conductors: 2
Length: 1000 ft
Material: Copper
Gauge: 16
Jacket: Riser
Stranding: Solid
Shielding: Shielded
Color: Red
Conductors: 2
Material: Copper
Jacket: Riser
Shielding: Shielded
Volts AC: 300
Length: 1000 ft
Gauge: 16
Stranding: Solid

Customer Reviews

No reviews for this product
(0)