ETN HMX06031NA HMX06031NA3-3278-001

Item #: 861818

Cat #: HMX06031NA

UPC: 786685570273

Sign In or Register to view pricing and more.

Overview

C-H HMX06031NA
Also known as: 786685570273, HMX06031NA

Specifications

Phase: 3
Horsepower: 20
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 208
Amps: 60
Size: Frame 6
Family / Style: HMX
Phase: 3
Mounting: Surface
Volts AC: 208
Size: Frame 6
Horsepower: 20
IP/NEMA Rating: NEMA 1
Amps: 60
Family / Style: HMX

Customer Reviews

No reviews for this product
(0)