5" PVC 22-1/2° Elbow, 36" Radius, DB-60, Gray, Bell End

Item #: 861809

Cat #: PF5FP

UPC: 034481049159

Sign In or Register to view pricing and more.
Documents & Guides
5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60

Overview

5 Inch PVC 22-1/2 Degree Sweep Elbow, 36 Inch Radius, Gray, Bell End, Type DB-60
Also known as: 034481049159, PF5FP

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 22 1/2°
Sweep Radius: 36 in
Type: DB-60
Color: Gray
Material: PVC
Sweep Radius: 36 in
Diameter: 5 in
Angle: 22 1/2°
Type: DB-60

Customer Reviews

No reviews for this product
(0)