This product may not be available in all locations.
Overview
AB 800T-P26A TRANSFORMER TYPE 800T
Also known as: 781180139482, 800T-P26A
Specifications
Type: | Enclosure, Hinged Cover |
Mounting: | Surface |
Color: | Gray |
Width: | 36 in |
Material: | Steel |
Family / Style: | 800T |
Depth: | 12 in |
Height: | 36 in |
IP/NEMA Rating: | NEMA 3R |
Type: | Enclosure, Hinged Cover |
Color: | Gray |
Material: | Steel |
Depth: | 12 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Width: | 36 in |
Family / Style: | 800T |
Height: | 36 in |
Customer Reviews
No reviews for this product
(0)