17W PAR38 LED Lamp, 30K

Item #: 861711

Cat #: 17PAR38G4DIM/930FL40

UPC: 663593151520

Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 3000K, Beam Angle: Flood 40 Degree

Overview

LED Lamp, Dimmable, 17 Watt, 120 Volt, Bulb: PAR38 (Sealed Beam), Base: Medium Screw (E26), Lumens: 1150, CRI: 90, Color Temperature: 3000K, Beam Angle: Flood 40 Degree
Also known as: 663593151520, 17PAR38G4DIM/930FL40

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 1150
Wattage: 17
Color Rendering Index (CRI): 90
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 17
Shape: PAR38 (Sealed Beam)
Dimmable: Yes
Base: Medium Screw (E26)
Lumens: 1150
Color Rendering Index (CRI): 90
Light Technology: LED
Angle: 40°

Customer Reviews

No reviews for this product
(0)