I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24VDC, 0.5A

Item #: 861606

Cat #: ABE7H16R10

UPC: 785901544937

Sign In or Register to view pricing and more.
I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24 Volt DC, 0.5 Amp, TeleFast 2

Overview

I/O Module, Passive Connection, Sub-Base, Modicon ABE7, 16 inputs or Outputs, 24 Volt DC, 0.5 Amp, TeleFast 2
Modicon IIoT-native edge controllers manage complex interfaces across assets and devices or directly into the cloud, with embedded functional safety and cybersecurity. Modicon provides performance and scalability for a wide range of industrial applications up to high-performance multi-axis machines and highavailable redundant processes.
Also known as: 785901544937, ABE7H16R10

Specifications

Volts DC: 24
Amps: 0.500
Standards: California Proposition 65
Type: I/O Adapter Module
Size: 16 Channel
Volts DC: 24
Standards: California Proposition 65
Size: 16 Channel
Amps: 0.500
Type: I/O Adapter Module

Customer Reviews

No reviews for this product
(0)