Legend Plate, 30 mm Push Button, Reset, White

Item #: 86159

Cat #: 800H-W521

UPC: 662073637745

Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W521 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W521 800H 30 MM PUSH-BUTTON
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W521 from Rockwell Automation® is an 800H accessory. It is a white, 30 mm push-button legend plate. It is reset. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073637745, 800H-W521

Specifications

Width: 30 in
Type: Junction Box, Clamp Cover
Color: Metallic
Height: 30 in
Depth: 8 in
Mounting: Surface
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Width: 30 in
Color: Metallic
Depth: 8 in
Material: Stainless Steel
Type: Junction Box, Clamp Cover
Height: 30 in
Mounting: Surface
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)