LIT 2RTL2-40L-EZB-LP835-N100

Item #: 861571

Cat #: 2RTL240LEZBLP835N100

UPC: 745971203783

Documents & Guides
LIT 2RTL2-40L-EZB-LP835-N100 *RT LED 2RTL 2X2 LED 4000 LUMENS W/DIMMING AND N-LIGHT
Sign In or Register to view pricing and more.

No associated products found.

Overview

LIT 2RTL2-40L-EZB-LP835-N100 *RT LED 2RTL 2X2 LED 4000 LUMENS W/DIMMING AND N-LIGHT
Also known as: 745971203783, 2RTL240LEZBLP835N100

Specifications

Mounting: Recessed
Wattage: 39
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Dimmable: Yes
Wattage: 39
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)