1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 0.5 A

Item #: 861549

Cat #: 1492-D1C005

UPC: 887172344473

Sign In or Register to view pricing and more.
1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 0.5 A

Overview

1492-D Miniature Circuit Breakers, Trip Curve C, 1-Pole, 0.5 A
Bulletin 1492-D Miniature Circuit Breakers provide overcurrent and short circuit protection for higher voltage DC circuits. These devices are also Miniature Circuit Breakers as defined by IEC Standards.
Also known as: 887172344473, 1492-D1C005

Specifications

Volts DC: 250
Family / Style: 1492
Mounting: DIN Rail
Poles: 1
Amps: 0.500
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Volts DC: 250
Mounting: DIN Rail
Amps: 0.500
Interrupt Rating AC: 10 kA
Family / Style: 1492
Poles: 1
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)