This product has been discontinued.
![CRS-H VMV3L2TW/UNV1 LED LT WALL MT CRS-H VMV3L2TW/UNV1 LED LT WALL MT](https://rexel-cdn.com/products/220x22096dpi.jpg?i=AA792EE0-BF2E-4807-AA78-E065BF4A35F7&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
LED LT WALL MT 3/4 IN HUB 3000 LUMENS *** Discontinued ***
Overview
LED LT WALL MT 3/4 IN HUB 3000 LUMENS *** Discontinued ***
Also known as: VMV3L2TW/UNV1
Specifications
IP/NEMA Rating: | IP66, NEMA 4X |
Volts AC: | 120-277 |
Color Temperature: | 5000 (Bright White) |
Lumens: | 3500 |
Wattage: | 29 |
Light Technology: | LED |
IP/NEMA Rating: | IP66, NEMA 4X |
Color Temperature: | 5000 (Bright White) |
Wattage: | 29 |
Volts AC: | 120-277 |
Lumens: | 3500 |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)