2 AWG XHHW Stranded Copper, Orange, 500'

Item #: 861484

Cat #: XHHW2STRORN500RL

UPC: 980100244002

Sign In or Register to view pricing and more.
2 AWG XHHW Stranded Copper, Orange, 500 Foot Reel

Overview

2 AWG XHHW Stranded Copper, Orange, 500 Foot Reel
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100244002, XHHW2STRORN500RL

Specifications

Length: 500 ft
Color: Orange
Material: Copper
Gauge: 2
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Length: 500 ft
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Color: Orange
Gauge: 2
Conductors: 1
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)