Legend Plate, 30 mm Push-Button, Forward - Off - Reverse

Item #: 86147

Cat #: 800H-W152

UPC: 662073638506

Sign In or Register to view pricing and more.
Documents & Guides
AB 800H-W152 800H 30 MM PUSH-BUTTON

Overview

AB 800H-W152 800H 30 MM PUSH-BUTTON
Innovative and unique, Allen-Bradley® Bulletin 800H push buttons are designed and constructed for the most demanding industrial environments. Catalog item 800H-W152 from Rockwell Automation® is an 800H accessory. It is a 30 mm push-button legend plate. It is forward / off / reverse. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073638506, 800H-W152

Specifications

Type: 30mm Legend Plates
Type: 30mm Legend Plates

Customer Reviews

No reviews for this product
(0)