
GFCI Duplex Receptacle, Hospital Grade, 20A, 125V
Item #: 861352
Cat #: GFTR2-HGG
UPC: 078477723722
Documents & Guides
GFCI Duplex Receptacle, SmartlockPro Series With Slim Profile and Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, and Tamper Resistant with 20 Amp Feed-Through, Matching Wall Plate Included, Gray
Sign In or Register to view pricing and more.
Overview
GFCI Duplex Receptacle, SmartlockPro Series With Slim Profile and Self-Test, 20 Amp, 125 Volt, NEMA 5-20R, 2 Pole, 3 Wire, Extra Heavy Duty Hospital Grade, and Tamper Resistant with 20 Amp Feed-Through, Matching Wall Plate Included, Gray
20 Amp, 125 Volt, SmartlockPro Slim Self-Test GFCI Receptacle, Extra-Heavy Duty Hospital Grade, Tamper-Resistant, NEMA 5-20R, 20A Feed-Through, 2P, 3W, Matching Wallplate Included - GRAY
Also known as: 078477723722, GFTR2-HGG
Specifications
Color: | Gray |
Material: | PBT Plastic |
Color: | Gray |
Material: | PBT Plastic |
Customer Reviews
No reviews for this product
(0)