Overview
MAR 6CC30A2SPQ 30 2P FUS HLDR BLK
Also known as: 784337392419, 6CC30A2SPQ
Specifications
Poles: | 2 |
Mounting: | Surface |
Amps: | 30 |
Material: | Thermoplastic |
Class: | CC |
Volts AC: | 600 |
Family / Style: | 6CC |
Allowable Gauge Range: | 18 - 10 |
Poles: | 2 |
Amps: | 30 |
Class: | CC |
Family / Style: | 6CC |
Mounting: | Surface |
Material: | Thermoplastic |
Volts AC: | 600 |
Allowable Gauge Range: | 18 - 10 |
Customer Reviews
No reviews for this product
(0)