3-Way (2 Circuit) Turn Knob Socket, Nickel

Item #: 861193

Cat #: 80-1003

UPC: 045923810039

Sign In or Register to view pricing and more.
Documents & Guides
3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Nickel Finish; 250W; 250V

Overview

3-Way (2 Circuit) Turn Knob Socket With Removable Knob; 1/8 IPS; Aluminum; Nickel Finish; 250W; 250V
Also known as: 045923810039, 80-1003

Specifications

Color: Nickel
Volts AC: 250
Wattage: 250
Material: Aluminum
Dimmable: No
Color: Nickel
Wattage: 250
Dimmable: No
Volts AC: 250
Material: Aluminum

Customer Reviews

No reviews for this product
(0)