800T PB, 30 mm 2 Pos Selector Switch, Knob Spring Return, White Ins

Item #: 86117

Cat #: 800T-H4

UPC: 662073463283

Sign In or Register to view pricing and more.
Documents & Guides
800T PB, 30 mm 2 Pos Selector Switch, Knob Spring Return, White Insert

Overview

800T PB, 30 mm 2 Pos Selector Switch, Knob Spring Return, White Insert
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-H4 from Rockwell Automation® is a two-position, 30 mm selector switch with a white insert. It is standard knob spring return. And it does not have guards on terminals. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662073463283, 800T-H4

Specifications

Height: 16 in
Type: Junction Box, Hinged Cover, Quick Release
Mounting: Surface
Depth: 6 in
Color: Gray
Width: 14 in
Material: Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 12
Height: 16 in
Mounting: Surface
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 12
Type: Junction Box, Hinged Cover, Quick Release
Depth: 6 in
Width: 14 in
Family / Style: 800T

Customer Reviews

No reviews for this product
(0)