Guardmaster 440N Non Contact Switch, Ferrogard, FRS20, 24 V DC 2 NC

Item #: 86116

Cat #: 440N-G02085

UPC: 611320199079

Sign In or Register to view pricing and more.
Documents & Guides
Guardmaster 440N Non Contact Switch, Ferrogard, FRS20, 24 V DC 2 NC Safety Contacts, 4 M Cable

Overview

Guardmaster 440N Non Contact Switch, Ferrogard, FRS20, 24 V DC 2 NC Safety Contacts, 4 M Cable
Also known as: 611320199079, 440N-G02085

Specifications

Height: 16 in
Width: 10 in
Type: Back Panel
Color: White
Material: Steel
Height: 16 in
Type: Back Panel
Material: Steel
Width: 10 in
Color: White

Customer Reviews

No reviews for this product
(0)