4" SQBX, 4"D, 1/2&3/4, OW

Item #: 861142

Cat #: 52191-OW

UPC: 785592981790

Sign In or Register to view pricing and more.
Documents & Guides
4" SQBX, 4"D, 1/2&3/4, OW

Overview

4" SQBX, 4"D, 1/2&3/4, OW
Also known as: 785592981790, 52191-OW

Specifications

Depth: 4 in
Knockout Diameter: 1/2 in, 3/4 in
Material: Steel
Standards: California Proposition 65
Depth: 4 in
Material: Steel
Knockout Diameter: 1/2 in, 3/4 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)