SPST Time Switch, 24-Hour, In-Wall

Item #: 861096

Cat #: 701B

UPC: 786261101211

Sign In or Register to view pricing and more.
Documents & Guides
24-Hour Time Switch, In-Wall, SPST, 125V, 20A, 1875W, 1/2 HP, Color: White.

Overview

24-Hour Time Switch, In-Wall, SPST, 125V, 20A, 1875W, 1/2 HP, Color: White.
Scheduling: Minimum ON setting is 30 minutes. Dial has 48 captive trippers. • Bypass Switch: Slide switch for ON, OFF, or TIMER (automatic) operation. • Vacation Mode: Set timer OFF with no change of tripper settings. • Wiring: Requires a neutral. • Clock Format: AM/PM marked on dial. • Wall Plate: Supplied with single gang wall plate.
Also known as: 786261101211, 701B

Specifications

Type: Mechanical, SPST, In-Wall
Range: 24 hr
Amps: 20
Volts AC: 125
Type: Mechanical, SPST, In-Wall
Amps: 20
Range: 24 hr
Volts AC: 125

Customer Reviews

No reviews for this product
(0)