4" Square Box, Welded, Metallic, 2-1/8" Deep, AC/MC Clamps

Item #: 861069

Cat #: 248MS

UPC: 050169500798

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Armored Cable Clamps, Metal Clad Cable Clamps, Depth: 2-1/8 Inch, Side Knockouts: (4) 1/2 Inch (2) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3. Includes: Stab-iT Connector, M Bracket for Pre-fab, w/ Pigtail.

Overview

4 Inch Square Box, Welded, Metallic, Armored Cable Clamps, Metal Clad Cable Clamps, Depth: 2-1/8 Inch, Side Knockouts: (4) 1/2 Inch (2) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3. Includes: Stab-iT Connector, M Bracket for Pre-fab, w/ Pigtail.
4 in. Square Box, Welded with (2) STAB-IT® Connectors, 2-1/8 in. Deep, 600V, 8 in. #12 Solid Copper Pigtail, UBS, M Bracket Welded steel construction with "UBS" support with present bend points to work with wall thickness 2-1/2 to 6 in. and "M" brackets on both sides of box 4 in. square x 2-1/8 in. deep TKO® Knockouts allow for design and installation flexibility Supplied with five 1/2 in. and two 1/2-3/4 in. TKO® knockouts Combination Phillips/slotted screw heads 30.3 cu. in. capacity Includes 8 in. #12 solid copper ground pigtail Acceptable for use in 2-hour fire rated walls
Also known as: 050169500798, 248MS

Specifications

Knockout Diameter: 1/2 in
Mounting: Bracket, Screw On, Nail On
Color: Gray
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Color: Gray
Depth: 2 1/8 in
Mounting: Bracket, Screw On, Nail On
Material: Steel
Cubic Inches: 30.300 in³

Customer Reviews

No reviews for this product
(0)