4" Square Box, Welded, Metallic, 2-1/8" Deep, AC/MC Clamps

Item #: 861066

Cat #: 248S

UPC: 050169500712

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Armored Cable Clamps, Metal Clad Cable Clamps, Depth: 2-1/8 Inch, Side Knockouts: (4) 1/2 Inch (2) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3. Includes: Stab-iT Connector.

Overview

4 Inch Square Box, Welded, Metallic, Armored Cable Clamps, Metal Clad Cable Clamps, Depth: 2-1/8 Inch, Side Knockouts: (4) 1/2 Inch (2) TKO, Bottom Knockouts: (1) 1/2 Inch, Cubic Inches: 30.3. Includes: Stab-iT Connector.
RACO is proud to introduce STAB-iT, a new line of boxes with built-in cable connectors for flexible armored cable. The patent pending connectors are designed to lock the cable in place quickly and easily to increase production on every job.
Also known as: 050169500712, 248S

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)