4" Square Box, Welded, Metallic, 2-1/8" Deep

Item #: 861062

Cat #: 232S

UPC: 050169500705

Sign In or Register to view pricing and more.
Documents & Guides
4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch (4) TKO, Bottom Knockouts: (2) 1/2 Inch (2) TKO, Cubic Inches: 30.3. Includes: Stab-iT Feature (built-in MC connector)

Overview

4 Inch Square Box, Welded, Metallic, Depth: 2-1/8 Inch, Side Knockouts: (8) 1/2 Inch (4) TKO, Bottom Knockouts: (2) 1/2 Inch (2) TKO, Cubic Inches: 30.3. Includes: Stab-iT Feature (built-in MC connector)
Welded steel construction4 in. square x 2-1/8 in. deepDesigned for quick installation of flex, MC, MCI, MCI-A, AC, and HCF CableTKO® Knockouts allow for design and installation flexibilitySupplied with seven 1/2 in. and four 1/2-3/4 in. TKO® knockoutsCombination Phillips/slotted screw heads30.3 cu. in. capacityAcceptable for use in 2-hour fire rated wallsIncludes 8 in. #12 solid copper groung pigtail
Also known as: 050169500705, 232S, stab it box, Stab-it

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Material: Steel
Depth: 2 1/8 in
Cubic Inches: 30.300 in³
Knockout Diameter: 1/2 in
Material: Steel
Cubic Inches: 30.300 in³
Mounting: Screw On, Nail On
Depth: 2 1/8 in

Customer Reviews

No reviews for this product
(0)