Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears, Metallic

Item #: 861058

Cat #: 523S

UPC: 050169500514

Sign In or Register to view pricing and more.
Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Armored Cable, Metal Clad, Flex Cable Clamps, Old Work, Griptite, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5. Includes: Stab-iT, w/ Pigtail

Overview

Switch Box, 1 Gang, Gangable, 3 x 2 Inch, Plaster Ears, Drawn, Armored Cable, Metal Clad, Flex Cable Clamps, Old Work, Griptite, Metallic, Depth: 2-1/2 Inch, Bottom Knockouts: (1) 1/2 inch, Cubic Inches: 12.5. Includes: Stab-iT, w/ Pigtail
3 in. x 2 in., 2-1/2 in. deep Designed for quick installation of flex, MC, MCI, MCI-A, AC, and HCF Cable Gangable switch boxes offer the option of constructing a box to hold two or more devices Supplied with one 1/2 in. knockout Plaster ears allow a box to be used in "old work" applications Includes 8 in. #12 solid copper ground pigtail with STAB-IT® connector 12.5 cu. in. capacity Acceptable for use in 2-hour fire rated walls
Also known as: 050169500514, 523S

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Color: Gray
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Color: Gray
Depth: 2 1/2 in
Cubic Inches: 12.500 in³
Mounting: Screw On, Nail On
Gangs: 1
Material: Steel

Customer Reviews

No reviews for this product
(0)