Switch Box, Gangable, 2-1/2" Deep, AC/MC/Flex Clamps, Ears, Metallic

Item #: 861057

Cat #: 518S

UPC: 050169500781

Sign In or Register to view pricing and more.
Documents & Guides
3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Includes: Stab-iT Connector, w/ Pigtail.

Overview

3" x 2", 1-Gang, Gangable, Switch Box with Plaster Ears & Armored Cable/Metal Clad/Flex Clamps, Drawn, Metallic. Depth: 2-1/2". Side Knockouts: (4) Priouts. Bottom Knockouts: (1) 1/2". Cubic Inches: 12.5". Includes: Stab-iT Connector, w/ Pigtail.
3 in. x 2 in., 2-1/2 in. deepDesigned for quick installation of flex, MC, MCI, MCI-A, AC, and HCF CableGangable switch boxes offer the option of constructing a box to hold two or more devicesSupplied with one 1/2 in. knockoutPlaster ears allow a box to be used in "old work" applicationsInclues 8 in. #12 solid copper ground pigtail and STAB-IT® connector12.5 cu. in. capacityAcceptable for use in 2-hour fire rated walls
Also known as: 050169500781, 518S, mc cut in, 560 with mc clamps

Specifications

Knockout Diameter: 1/2 in
Mounting: Screw On, Nail On
Gangs: 1
Depth: 2 1/2 in
Material: Steel
Cubic Inches: 12.500 in³
Knockout Diameter: 1/2 in
Gangs: 1
Material: Steel
Mounting: Screw On, Nail On
Depth: 2 1/2 in
Cubic Inches: 12.500 in³

Customer Reviews

No reviews for this product
(0)