Sensor, Photoelectric, Proximity, Background , 24-240VAC, 12 - 240VDC

Item #: 860937

Cat #: 1016932

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
24-240 Volt AC/12 - 240 Volt DC Operating Voltage. Sensing Range: Proximity: 0-8'. Infrared, LED, Compression Gland Cable Connection (cable supplied by end user, 4 or 5-wire) Rotatable by 180°, Front Lens heating & time delay. Die Cast Housing Body, IP69K. Sick Model Name: WT24-2R210. Used to detect Metallic or Non-metallic objects and ignore background conditions.

Overview

24-240 Volt AC/12 - 240 Volt DC Operating Voltage. Sensing Range: Proximity: 0-8'. Infrared, LED, Compression Gland Cable Connection (cable supplied by end user, 4 or 5-wire) Rotatable by 180°, Front Lens heating & time delay. Die Cast Housing Body, IP69K. Sick Model Name: WT24-2R210. Used to detect Metallic or Non-metallic objects and ignore background conditions.
Also known as: 1016932

Specifications

Type: Background Rejection, Proximity, Photoelectric
IP/NEMA Rating: IP69K
Volts AC Range: 24 - 240
Volts DC Range: 12 - 240
Type: Background Rejection, Proximity, Photoelectric
Volts AC Range: 24 - 240
IP/NEMA Rating: IP69K
Volts DC Range: 12 - 240

Customer Reviews

No reviews for this product
(0)