Drive, AC, 195-528VAC 3-Ph, 20A, Servo Motor

Item #: 860848

Cat #: 2198-H025-ERS2

UPC: 885630902746

Sign In or Register to view pricing and more.
Documents & Guides
Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 20 Amp, Servo Motor Rated

Overview

Drive, Kinetix 5500, 195 - 528 Volt AC, 3-Phase, 20 Amp, Servo Motor Rated
Minimize your machine footprint and simplify system wiring with Kinetix® 5500 servo drives. These Allen-Bradley® Bulletin 2198 drives connect to and operate with CompactLogix™ 5370 controllers and supports integrated motion on Ethernet / IP. Catalog item 2198-H025-ERS2 from Rockwell Automation® is a Kinetix 5500 servo drive with 20 A peak current output. And it has three phase 190 - 528 V AC input and integrated safety.Allen-Bradley, CompactLogix, and Kinetix are trademarks of Rockwell Automation, Inc.
Also known as: 885630902746, 2198-H025-ERS2

Specifications

Phase: 3
Type: Servo Rated, Drive
Amps: 20
Phase: 3
Amps: 20
Type: Servo Rated, Drive

Customer Reviews

No reviews for this product
(0)