ETN FAZ-C16/3-NA UL 489 Industrial

Item #: 860773

Cat #: FAZ-C16/3-NA

UPC: 015081021264

Sign In or Register to view pricing and more.
Documents & Guides
CUT FAZ-C16/3-NA

Overview

CUT FAZ-C16/3-NA
Also known as: 015081021264, FAZ-C16/3-NA

Specifications

Poles: 3
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Amps: 16
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)