ETN FAZ-C16/2-NA UL 489 Industrial

Item #: 860771

Cat #: FAZ-C16/2-NA

UPC: 015081020465

Sign In or Register to view pricing and more.
Documents & Guides
FAZ-NA UL 489 MCB 2P 16A C CURVE

Overview

FAZ-NA UL 489 MCB 2P 16A C CURVE
Also known as: 015081020465, FAZ-C16/2-NA

Specifications

Poles: 2
Volts DC: 48
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 16
Type: Trip Curve C
Family / Style: FAZ-NA
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Amps: 16
Family / Style: FAZ-NA
Volts DC: 48
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)