Af16 4p Contractor, 100-250vac/dc

Item #: 860638

Cat #: AF16-40-00-13

UPC: 804325539036

Sign In or Register to view pricing and more.
Abb Af16-40-00-13 Af16 4 Pole Contractor coil Voltage-250v Ac/dc

Overview

Abb Af16-40-00-13 Af16 4 Pole Contractor coil Voltage-250v Ac/dc
Mainly used for controlling non-inductive or slightly inductive loads (i.e. resistance furnaces). 4 pole, 30 amp, non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts
Also known as: 804325539036, AF16-40-00-13

Specifications

Type: Contactor, IEC, Non-Reversing
Poles: 4
Volts DC Range: 100 - 250
Volts AC Range: 100 - 250
Type: Contactor, IEC, Non-Reversing
Volts DC Range: 100 - 250
Poles: 4
Volts AC Range: 100 - 250

Customer Reviews

No reviews for this product
(0)