8 X 3 Drywall Screws Phillips Bugle Head Coarse

Item #: 860562

Cat #: WRBK83

UPC: 781002162322

Sign In or Register to view pricing and more.
Documents & Guides
Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 2000. *Dottie Part # 16232.*

Overview

Drywall Screw, Phillips Bugle Head, Size: #8 x 3". Coarse Thread, Wood Rockets - Yellow Zinc. Package Quantity: 2000. *Dottie Part # 16232.*
Coarse Thread Drywall Screws are manufactured with a single lead point and spaced threads that create for a strong hold when fastening drywall or sheetrock to wood framing. They feature a countersunk bugle head that tapers down in to the drywall after installation to provide a clean, finished look. They are covered under ASTM C954 and ASTM C1002 guidelines.
Also known as: 781002162322, WRBK83

Specifications

Screw Head: Bugle
Drive: Phillips
Material: Zinc
Length: 3 in
Size: # 8
Color: Yellow
Thread: Coarse
Screw Head: Bugle
Material: Zinc
Size: # 8
Thread: Coarse
Drive: Phillips
Length: 3 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)