Fuse Block, 30A, 600VAC, Class H&K, 1P, Not Spring Reinforced
Item #:
860560
Cat #:
6F30A1S
UPC:
784337103206
Sign In or Register to view pricing and more.
Documents & Guides
Fuse Block, 30 Amp, 600 Volt AC, Class H & K, 1-Pole, Not Spring Reinforced
Overview
Fuse Block, 30 Amp, 600 Volt AC, Class H & K, 1-Pole, Not Spring Reinforced
Also known as: 784337103206, 6F30A1S
Specifications
Type: | Fuse Block |
Mounting: | Box Lug |
Class: | K, H |
Poles: | 1 |
Amps: | 30 |
Material: | Thermoplastic |
Volts AC: | 600 |
Type: | Fuse Block |
Class: | K, H |
Amps: | 30 |
Volts AC: | 600 |
Mounting: | Box Lug |
Poles: | 1 |
Material: | Thermoplastic |
Customer Reviews
No reviews for this product
(0)