This product has been discontinued.
LED Low-Bay/High-Bay, 160W, 5000K
Item #: 860501
Cat #: CXBAHCM50K8-UH10VL820P
UPC: 849665001546
Sign In or Register to view pricing and more.
Documents & Guides
LED Low-Bay/High-Bay, 160W, 5000KCXB Series LED High Bay Luminaire, Power Rating: 160 Watt, Voltage Rating: 347-480 VAC 50/60 Hz, Lamp Type: 80 CRI LED 18000 Lumens, Color: 5000K, Control: 0 - 10v, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Hook And Cord, C/US Ul Listed, Dlc Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Overview
LED Low-Bay/High-Bay, 160W, 5000KCXB Series LED High Bay Luminaire, Power Rating: 160 Watt, Voltage Rating: 347-480 VAC 50/60 Hz, Lamp Type: 80 CRI LED 18000 Lumens, Color: 5000K, Control: 0 - 10v, Size: 17.8 In Width X 14.4 In Height, Shape: Round, Average Life: 75000 Hr, Mounting: Hook And Cord, C/US Ul Listed, Dlc Qualified, For Grocery, Gymnasium, Industrial, Retail and Warehouse Purpose
Also known as: 849665001546, CXBAHCM50K8-UH10VL820P
Specifications
Lumens: | 18000 |
Type: | 0-10V Dimming |
Light Technology: | LED |
Standards: | DLC Listed (Standard) |
Lumens: | 18000 |
Light Technology: | LED |
Type: | 0-10V Dimming |
Standards: | DLC Listed (Standard) |
Customer Reviews
No reviews for this product
(0)