30 MM ILLUMINATED

Item #: 86047

Cat #: 800T-FXTP16RD4

UPC: 662073285991

Sign In or Register to view pricing and more.
Documents & Guides
AB 800T-FXTP16RD4 30 MM ILLUMINATED

Overview

AB 800T-FXTP16RD4 30 MM ILLUMINATED
Also known as: 662073285991, 800T-FXTP16RD4

Specifications

Color: Gray
Height: 6 in
Type: Floor Stand Kit
Material: Steel
Family / Style: 800T
Color: Gray
Type: Floor Stand Kit
Family / Style: 800T
Height: 6 in
Material: Steel

Customer Reviews

No reviews for this product
(0)