13 Amp, 125V AC, Household Extension Cord, 16/2, Length: 6ft, White

Item #: 860432

Cat #: 094118901

UPC: 029892094119

Sign In or Register to view pricing and more.
Documents & Guides
Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 6 ft. Color: White.

Overview

Household Extension Cord. Type: SPT-2. 3-Outlet Cube Type, Polarized NEMA 1-15. Cord Size: 16/2. Rating: 13 Amp, 125V AC, 1625 Watts. Length: 6 ft. Color: White.
Also known as: 029892094119, 094118901

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Amps: 13
Volts AC: 120
Conductors: 2
Type: 3 Outlet, Extension Cord
Color: White
Gauge: 16
Length: 6 ft
NEMA Configuration: 6-15R, WD-6
IP/NEMA Rating: IP66, NEMA 4X, NEMA 12, NEMA 4
Volts AC: 120
Type: 3 Outlet, Extension Cord
Gauge: 16
NEMA Configuration: 6-15R, WD-6
Amps: 13
Conductors: 2
Color: White
Length: 6 ft

Customer Reviews

No reviews for this product
(0)