This product may not be available in all locations.
![Push Button, Push-Pull/Twist Release, Jumbo, Mushroom, 30mm, Red Push Button, Push-Pull/Twist Release, Jumbo, Mushroom, 30mm, Red](https://rexel-cdn.com/products/image.jpg?i=7205D85B-06A2-4306-B6FD-C34D211C6EFA&f=420)
Push Button, Push-Pull/Twist Release, Jumbo, Mushroom, 30mm, Red
Item #: 86031
Cat #: 800T-FXJTQ10RA1
UPC: 662073643272
Sign In or Register to view pricing and more.
Documents & Guides
Push Button, 2 Position, Push-Pull/Twist Release,Illuminated, Incandescent, 120 Volt AC, 30mm, Jumbo, Mushroom Head, Red, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Overview
Push Button, 2 Position, Push-Pull/Twist Release,Illuminated, Incandescent, 120 Volt AC, 30mm, Jumbo, Mushroom Head, Red, 1 Normally Open, 1 Normally Closed, Late Break, Contact Block, NEMA 4/13
Also known as: 662073643272, 800T-FXJTQ10RA1
Specifications
Type: | Push-Pull/Twist Release , Pushbutton |
Color: | Red |
Amps: | 10 |
Size: | 30 mm |
Volts AC: | 120 |
Family / Style: | 800T |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Type: | Push-Pull/Twist Release , Pushbutton |
Amps: | 10 |
Volts AC: | 120 |
IP/NEMA Rating: | NEMA 13, NEMA 4 |
Color: | Red |
Size: | 30 mm |
Family / Style: | 800T |
Customer Reviews
No reviews for this product
(0)