This product has been discontinued.
Dimmable LED Lamp, 6W, 120V
Item #: 860309
Cat #: 7MR16G4DIM/830FL36
UPC: 028672407590
Sign In or Register to view pricing and more.
Documents & Guides
Dimmable LED Lamp, 6W, 120VDimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: E26, Lumens: 425, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Overview
Dimmable LED Lamp, 6W, 120VDimmable LED Lamp, 6W, 120V, Bulb: PAR16, Base: E26, Lumens: 425, CRI: 80, Color Temperature: 2700K, Beam Angle: 36°, Rated Average Life: 25,000 Hrs.
Also known as: 028672407590, 7MR16G4DIM/830FL36
Specifications
Shape: | PAR16 (Sealed Beam) |
Base: | Medium Screw (E26) |
Lumens: | 425 |
Volts AC: | 120 |
Color Rendering Index (CRI): | 80 |
Wattage: | 6 |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Dimmable: | Yes |
Angle: | 36° |
Shape: | PAR16 (Sealed Beam) |
Lumens: | 425 |
Color Rendering Index (CRI): | 80 |
Color Temperature: | 2700 (Warm White) |
Dimmable: | Yes |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 6 |
Light Technology: | LED |
Angle: | 36° |
Customer Reviews
No reviews for this product
(0)