Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary L

Item #: 86026

Cat #: 802T-A1P1

UPC: 662468081894

Sign In or Register to view pricing and more.
Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 2 Circuits, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise, Spring Return, Switch Body, NEMA Style Std Mounting, Not Direct Acting, 2.6 lb in, 802T Plug-in Style, 13 Degree Angle, 7 Degree Angle, A600, 43

Overview

Plug-In Oiltight Limit Switch, Metal, 10 A Std Energy, Rotary Lever Arm, 2 Circuits, Std Contacts, 1 NO, 1 NC Contact, Std Low Temp, -18°C, 110 °C High Temp Limit, Snap Acting, Clockwise, Spring Return, Switch Body, NEMA Style Std Mounting, Not Direct Acting, 2.6 lb in, 802T Plug-in Style, 13 Degree Angle, 7 Degree Angle, A600, 43
Also known as: 662468081894, 802T-A1P1

Specifications

Type: Limit Switches
Type: Limit Switches

Customer Reviews

No reviews for this product
(0)