Pivotrack, 44" x 7" x 24", 20RU

Item #: 860205

Cat #: E19SWMC20U24

UPC: 783510261719

Documents & Guides
Pivotrack, Wall Mount, Rack Mount Units: 20RU, HxWxD: 44.00" x 7.00" x 24.10", Weight Capacity: 100 lbs, Use For 19" Racking Equipment, Color: Black.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pivotrack, Wall Mount, Rack Mount Units: 20RU, HxWxD: 44.00" x 7.00" x 24.10", Weight Capacity: 100 lbs, Use For 19" Racking Equipment, Color: Black.
Pivotrack, Wall Mount, Rack Mount Units: 20RU, HxWxD: 44.00" x 7.00" x 24.10", Weight Capacity: 100 lbs, Use For 19" Racking Equipment, Color: Black.
Also known as: 783510261719, E19SWMC20U24

Specifications

Color: Black
Material: Steel
Mounting: Wall
Special Program: Hoffman On Demand
Size: 20RMU
Depth: 24.097 in
Color: Black
Mounting: Wall
Size: 20RMU
Material: Steel
Special Program: Hoffman On Demand
Depth: 24.097 in

Customer Reviews

No reviews for this product
(0)