Enclosure, NEMA 1, Hinge Cover, 8" x 6" x 6"

Item #: 8600

Cat #: A8N66

UPC: 783510142759

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Hinge Cover, NEMA 1, 8 x 6 x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, Hinge Cover, NEMA 1, 8 x 6 x 6 Inch, Steel/Gray Powder Coat
Also known as: 783510142759, A8N66

Specifications

Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Width: 8 in
Material: Steel
Height: 8 in
Depth: 6 in
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1, IP30
Width: 8 in
Height: 8 in

Customer Reviews

No reviews for this product
(0)