LED Retrofit Kit 1' x 4'

Item #: 859886

Cat #: RF32UQT150

UPC: 706762727505

Sign In or Register to view pricing and more.
LED Retrofit Kit, 2 Tube, 32 Watt, 120-277 Volt, For 1 x 4 Feet Troffer, Color Temperature: 5000K, Life: 85,000 Hours

Overview

LED Retrofit Kit, 2 Tube, 32 Watt, 120-277 Volt, For 1 x 4 Feet Troffer, Color Temperature: 5000K, Life: 85,000 Hours
Also known as: 706762727505, RF32UQT150

Specifications

Mounting: Recessed
Wattage: 32
Color Temperature: 5000 (Bright White)
Length: 4 ft
Width: 1 ft
Light Technology: LED
Volts AC Range: 120 - 277
Mounting: Recessed
Color Temperature: 5000 (Bright White)
Width: 1 ft
Volts AC Range: 120 - 277
Wattage: 32
Length: 4 ft
Light Technology: LED

Customer Reviews

No reviews for this product
(0)